Beli thermometer glass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sato Keiryoki Mfg Red Alcohol Thermometer (Termometer Batang)
    Mulai

    Rp129.900

    Sato Keiryoki Mfg Red Alcohol Thermometer (Termometer Batang)
    atribut:
    • Minimum Scale (°C): 1
    • Length (mm): 300
  2. SHINWA Thermometer Bar Type
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  3. SK SATO Glass Thermometer Alcohol
    Mulai

    Rp98.900

    SK SATO Glass Thermometer Alcohol
    Deskripsi:
    A simple user-friendly thermometer with red kerosene (30 cm, 0 to 105°C, 1°C graduation, packedin a cylinder)
  4. Ludwig Schneider General Purpose Thermometer
    Mulai

    Rp699.900

  5. Alla France Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Alla France Thermometer
    Deskripsi:
    A full line of ecological precision thermometers to preserve our environment.Mercury free thermometers. A lucky four leaved clover identifies the range.They feature a special ring/hook that can be clipped on the glass, patented by Alla France.Yellow back glass thermometers, giving a much better reading than the white back, diameter 6 - 7 mm.With a safe blue organic filling liquid.In case of breakage the residue after decomposition becomes H2O + CO2.
  6. SHINWA Rod Thermometer
    Mulai

    Rp94.900

    SHINWA Rod Thermometer
    Deskripsi:
    Comes with a case that allows you to measure with the thermometer inside.
    atribut:
    • Temperature Range (°C): -20 to 105
    • Minimum Temperature Display (°C): 1
    • Liquid Part: Alcohol
    • Diameter (mm): 6
    • Length (mm): 300
    • Total Length (mm): 300
    • Body Material: Glass
    • Temperature Sensor Material: Colored refined white kerosene
  7. SATO Glass Thermometer with Metal Protector for Refrigerator
    Mulai

    Rp649.900

    SATO Glass Thermometer with Metal Protector for Refrigerator
    atribut:
    • Case Material: SUS304
    • Material: Thermometer = Glass/Case = SUS304
    • Measurement Temperature Range (°C): -25 to 50
    • Minimum Temperature Display (°C): 1
    • Temperature Measurement Accuracy (°C): ±1
    • Thermometer Material: Glass
  8. HACH Tube Reaction Round Base (Tabung Reaksi)
    Mulai

    Rp179.900

    HACH Tube Reaction Round Base (Tabung Reaksi)
    Deskripsi:
    Tabung Reaksi Kaca 10ml Tutup Ulir / Tabung Reaksi Hach Tutup Ulir 10mlKegunaan Laboratorium / Farmasi sebagai alat bantu penyimpanan liquid dll.Tabung Reaksi / Test Tube dengan tutup drat plastik sangat aman digunakan untuk penyimpanan sample cairan laboratorim dan kebutuhan lainnya.Tabung Reaksi atau Test TubeSetiap tabung mampu menampung cairan maksimal 10ml.Baik digunakan untuk menyimpan cairan DG or Non DG untuk kebutuhan Laboratorium atau Farmasi.
    atribut:
    • Diameter (mm): ±16
    • Height Without Lid (mm): 100
    • Height with Lid (mm): 103
    • Volume (ml): 10
  9. Suji Gooseneck Kettle with Thermometer
    Mulai

    Rp509.900

    Suji Gooseneck Kettle with Thermometer
    Deskripsi:
    Kettle ini mempunyai leher angsa dan mulut pelikan, yang memudahkan kontrol kecepatan dan kehalusan aliran air, sehingga menghasilkan kopi yang lebih balance dan nikmat. Dilengkapi dengan Thermometer -10 to 110°C dan tutup kaca berlubang untuk termometer.
    atribut:
    • Material: Heat-resistant Borosilicate Glass
    • Volume (ml): 500
    • Dimensions (mm): 270x112x155 (LxWxH)
    • Mouth Diameter (mm): 62
  10. TESTO Hot Wire Anemometer
    Mulai

    Rp16.999.900

    TESTO Hot Wire Anemometer
    Deskripsi:
    Optimally adjusted air conditioning and ventilation systems are a decisive factor for modern buildings. Accordingly, it is important to use the appropriate measurement technology to ensure that the flow, temperature and volume flow in the ventilation duct are correct. The testo 425 thermal anemometer is your fast, easy and precise companion. The cable-connected telescopic probe can be extended up to 820 mm, making it easier to work overhead or in large diameter ducts. All relevant calculations, such as volume flow or time and point averages, are performed automatically by the particularly robust and compact measuring instrument. Incidentally: Configuration of the measuring instrument, display and storage of measured values as well as documentation are all particularly convenient with the testo Smart App. This also turns your smartphone into a second display.
  11. Ludwig Schneider Liquid Thermometer
    Mulai

    Rp1.499.900

    Ludwig Schneider Liquid Thermometer
    Deskripsi:
    Menampilkan hasil suhu yang akurat dan stabil dengan cairan berwarna mencolok. Cocok digunakan di laboratorium, industri makanan, atau ruang penyimpanan.
    atribut:
    • Capillary Form: Yellow back round
  12. Benetech Hot Wire Anemometer
    Mulai

    Rp2.499.900

    Benetech Hot Wire Anemometer
    Deskripsi:
    Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.
  13. GRT Glass Thermometer
    Mulai

    Rp969.900

    GRT Glass Thermometer
    atribut:
    • Body Material: Brass
    • Drat to Sensor (mm): 40
    • Sensor (mm): 25
    • Temperature Range (°C): 0-50
  14. Sika Thermometer Glass (Alat Ukur Suhu)
    Mulai

    Rp1.699.900

    Sika Thermometer Glass (Alat Ukur Suhu)
    atribut:
    • Sensor Length (mm): 40
    • Body Length (mm): 110
    • Connection (inch): 1/2
    • Temperature Scale (°C): 0-200
  15. Non Brand Thief Sampler Powder
    Mulai

    Rp2.999.900

    Non Brand Thief Sampler Powder
    atribut:
    • Length (cm): 70
    • Material: Stainless Steel
Daftar Harga thermometer glass Terbaru October 2026
Sato Keiryoki Mfg Red Alcohol Thermometer (Termometer Batang)Rp129.900
SHINWA Thermometer Bar TypeRp29.900
SK SATO Glass Thermometer AlcoholRp98.900
Nihon Keiryoki Kogyo Glass Thermometer for Oil Testing (Termometer Batang)Rp4.399.900
Ludwig Schneider General Purpose ThermometerRp699.900
Alla France ThermometerRp259.900
SHINWA Rod ThermometerRp94.900
SATO Glass Thermometer with Metal Protector for RefrigeratorRp649.900
HACH Tube Reaction Round Base (Tabung Reaksi)Rp179.900
Suji Gooseneck Kettle with ThermometerRp509.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)